![Safety Switch, 60A, 3P, 240V, HD Non-Fusible, NEMA 1 Safety Switch, 60A, 3P, 240V, HD Non-Fusible, NEMA 1](https://rexel-cdn.com/products/image.jpg?i=2A47ACC6-B94F-401B-9779-DF88D2E684BD&f=420)
Safety Switch, 60A, 3P, 240V, HD Non-Fusible, NEMA 1
Item #: 57063
Cat #: HNF362
UPC: 783643151161
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Overview
Safety Switch, Non-Fused, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Also known as: 783643151161, HNF362
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 60 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)