Fluorescent Light Fixture, 4', 3-Light, 120-277V

Item #: 570387

Cat #: LZ2N28330

UPC: 783936395142

Sign In or Register to view pricing and more.
Documents & Guides
KIL LZ2N28330 LZ 4FT 3L 28W F

Overview

KIL LZ2N28330 LZ 4FT 3L 28W F
Also known as: 783936395142, LZ2N28330

Specifications

Wattage: 28
Color: White
Light Technology: Fluorescent
Wattage: 28
Light Technology: Fluorescent
Color: White

Customer Reviews

No reviews for this product
(0)