![Fuse Holder Terminal Block, Type: SNK, ZS4-SF-R Fuse Holder Terminal Block, Type: SNK, ZS4-SF-R](https://rexel-cdn.com/products/abb1snk508412r0000.jpg?i=BBA20680-7C50-4BCC-9BF5-099CE9D2E4B0&f=420)
Fuse Holder Terminal Block, Type: SNK, ZS4-SF-R
Item #: 570340
Cat #: 1SNK508412R0000
UPC: 804325489218
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder Terminal Block. Screw Clamp. Type: SNK, ZS4-SF-R. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 8mm. Wire Size: 24 - 10 AWG. DIN 1 - 3. Includes Blown Fuse Indicator, Red, LED.
Overview
Fuse Holder Terminal Block. Screw Clamp. Type: SNK, ZS4-SF-R. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 8mm. Wire Size: 24 - 10 AWG. DIN 1 - 3. Includes Blown Fuse Indicator, Red, LED.
Also known as: 804325489218, 1SNK508412R0000
Specifications
Type: | Fuse Holder, Fuse Block, Screw Clamp |
Gauge: | 10 |
Family / Style: | SNK |
Amps: | 10 |
Mounting: | DIN Rail |
Color: | Gray |
Type: | Fuse Holder, Fuse Block, Screw Clamp |
Family / Style: | SNK |
Mounting: | DIN Rail |
Gauge: | 10 |
Amps: | 10 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)