This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
The Desktop Power Center is a simple solution to provide power and USB charging to the work surface. It utilizes the existing cord drop openings in current office desks and workspace table tops. Also provided isáan alternative mounting method which latches onto the side of a desk or table top.
Overview
The Desktop Power Center is a simple solution to provide power and USB charging to the work surface. It utilizes the existing cord drop openings in current office desks and workspace table tops. Also provided isáan alternative mounting method which latches onto the side of a desk or table top.
Also known as: 786776173161, WSR320-S
Specifications
Type: | Plastic, Power Center, USB |
Color: | Black |
Amps: | 15 |
Length: | 6 ft |
Type: | Plastic, Power Center, USB |
Amps: | 15 |
Color: | Black |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)