Locking Plug, 30A, 3PH 600VAC, L17-30P, Black/White

Item #: 57011

Cat #: HBL2741

UPC: 783585039374

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock Locking Plug, 30 Amp, 3-Phase 600 Volts AC, NEMA L17-30P, 3-Pole, 4-Wire Grounding, Black/White

Overview

Twist-Lock Locking Plug, 30 Amp, 3-Phase 600 Volts AC, NEMA L17-30P, 3-Pole, 4-Wire Grounding, Black/White
The Hubbell HUBHBL2741 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039374, HBL2741

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 30
Volts AC: 600
Material: Nylon
NEMA Configuration: L17-30P
Type: Grounding, Plug
Amps: 30
Material: Nylon
Color: Black/White
Volts AC: 600
NEMA Configuration: L17-30P

Customer Reviews

No reviews for this product
(0)