GRD BAR ASSY,1/4INX4INX24IN,C11000 CU,LL PATTERN

Item #: 570056

Cat #: EGBA14424LL

UPC: 782856446255

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, LL, 24" x 4" x 0.25"

Overview

Grounding Busbar, w/Insulators and Brackets, LL, 24" x 4" x 0.25"
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Also known as: 782856446255, EGBA14424LL

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Material: Copper
Length: 24 in
Width: 4 in

Customer Reviews

No reviews for this product
(0)