Corr. Loom Tubing Slit, .38" (9.7mm) X 1

Item #: 569989

Cat #: CLT38F-C4

UPC: 074983829125

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .38" (9.7mm) x 100' (30.5m), polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, .38" (9.7mm) x 100' (30.5m), polyethylene, yellow.
Also known as: 074983829125, CLT38F-C4

Specifications

Length: 100 ft
Material: Polyethylene
Diameter: 0.380 in
Color: Yellow
Length: 100 ft
Diameter: 0.380 in
Material: Polyethylene
Color: Yellow

Customer Reviews

No reviews for this product
(0)