Watertight Locking Plug, 20A, 3PH Delta 250V, L15-20P

Item #: 56973

Cat #: HBL2421SW

UPC: 783585231365

TwistLock Locking Plug with Watertight Safety Shroud, 20 Amp, 3-Phase Delta 250 Volt, L15-20P, 3-Pole, 4-Wire Grounding, Screw Terminal, Black and White
Sign In or Register to view pricing and more.

Overview

TwistLock Locking Plug with Watertight Safety Shroud, 20 Amp, 3-Phase Delta 250 Volt, L15-20P, 3-Pole, 4-Wire Grounding, Screw Terminal, Black and White
Also known as: 783585231365, HBL2421SW

Specifications

Type: Grounding, Locking Plug
Color: Black, White
Amps: 20
Material: Brass, Nylon
Volts AC: 240
NEMA Configuration: L15-20P
Type: Grounding, Locking Plug
Amps: 20
Volts AC: 240
Color: Black, White
Material: Brass, Nylon
NEMA Configuration: L15-20P

Customer Reviews

No reviews for this product
(0)