This product has been discontinued.
Breaker, Bolt On, 20A, 1P, 120V, BL Type, 22 kAlC, Combo AFCI
Item #: 569622
Cat #: B120AFCH
UPC: 783643970786
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
20 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 22 kAIC, 120/240 Volt AC
Overview
20 Amp, 2-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 22 kAIC, 120/240 Volt AC
Also known as: 783643970786, B120AFCH
Specifications
Poles: | 2 |
Family / Style: | BL |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 20 |
Mounting: | Bolt On |
Family / Style: | BL |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)