Midget Twist-Lock, Male Plug, 15A 125/250V, 3-Pole 3-Wire Non Groun

Item #: 56915

Cat #: HBL7485

UPC: 783585237411

Documents & Guides
Midget Twist-Lock, Male Plug, 15A 125/250V, 3-Pole 3-Wire Non Ground, ML-3P, Screw Terminal, Black
Sign In or Register to view pricing and more.

Overview

Midget Twist-Lock, Male Plug, 15A 125/250V, 3-Pole 3-Wire Non Ground, ML-3P, Screw Terminal, Black
The Hubbell HUBHBL7485 Twist-Lock® industrial plug features an abuse resistant nylon housing and phenolic body for high heat resistance. The angled body design is perfect for low profile in tight spaces. A totally insulated body adds an extra measure of safety.
Also known as: 783585237411, HBL7485

Specifications

Type: Grounding, Midget, Plug
Volts AC: 120, 240
Color: Black
Amps: 15
NEMA Configuration: ML-3P
Type: Grounding, Midget, Plug
Color: Black
NEMA Configuration: ML-3P
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)