SELF-LAM FOTO TAG,'DANGER',R/B/W,PK5

Item #: 569116

Cat #: PST-3

UPC: 074983979998

Sign In or Register to view pricing and more.
Documents & Guides
Self-laminating photo tag, 3.00" W x 5.75" H, danger header, 'Do not operateà' (legend), semi-rigid vinyl with polyester, red/black/white, 5 tags package quantity.

Overview

Self-laminating photo tag, 3.00" W x 5.75" H, danger header, 'Do not operateà' (legend), semi-rigid vinyl with polyester, red/black/white, 5 tags package quantity.
Also known as: 074983979998, PST-3

Specifications

Type: Self Laminating
Color: Red, Black
Length: 5.750 in
Height: 5.750 in
Width: 76.200 in
Type: Self Laminating
Length: 5.750 in
Width: 76.200 in
Color: Red, Black
Height: 5.750 in

Customer Reviews

No reviews for this product
(0)