Laser/Inkjet, Self-Lam Label, Polyester

Item #: 569001

Cat #: S075X125YAJ

UPC: 074983683864

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 9 labels per row and 72 labels per sheet. The label has a white colored print-on area 0.38" (9.7 mm) high for Cat 3 UTP/12 -

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 9 labels per row and 72 labels per sheet. The label has a white colored print-on area 0.38" (9.7 mm) high for Cat 3 UTP/12 -
Also known as: 074983683864, S075X125YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)