Locking Connector, Midget, 15A, 125V, Black

Item #: 56894

Cat #: HBL7593

UPC: 783585237749

Documents & Guides
Twist-Lock Connector Body, 2P3W, 15A 125V, ML-2R, Nylon Cover, Phenolic Body, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twist-Lock Connector Body, 2P3W, 15A 125V, ML-2R, Nylon Cover, Phenolic Body, Black
The Hubbell HUBHBL7593 Twist-Lock® connector features an abuse resistant nylon housing, phenolic body for high heat resistance and angled body design for low profiles in tight spaces.
Also known as: 783585237749, HBL7593

Specifications

Color: Black
Amps: 15
Volts AC: 125
Material: Nylon
Type: Connector Body
NEMA Configuration: ML-2R
Color: Black
Volts AC: 125
Type: Connector Body
Amps: 15
Material: Nylon
NEMA Configuration: ML-2R

Customer Reviews

No reviews for this product
(0)