Marker Tie, Wrap, 14.6L (371mm), Standar

Item #: 568688

Cat #: PLM4S-D0

UPC: 074983558346

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, weather resistant nylon 6.6, black.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, weather resistant nylon 6.6, black.
Also known as: 074983558346, PLM4S-D0

Specifications

Color: Black
Material: Nylon
Length: 14.600 in
Color: Black
Length: 14.600 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)