1
more
MLB U5136-O-150S-FMG 200A RL MTR DB
Item #: 568580
Cat #: U5136-O-150S-FMG
UPC: 784572281943
Sign In or Register to view pricing and more.
Documents & Guides
MLB U5136-O-150S-FMG 200A RL MTR DB PED 150A
Overview
MLB U5136-O-150S-FMG 200A RL MTR DB PED 150A
Also known as: 784572281943, U5136-O-150S-FMG
Specifications
Amps: | 200 |
Mounting: | Pedestal |
Phase: | 1 |
Standards: | California Proposition 65 |
Amps: | 200 |
Phase: | 1 |
Mounting: | Pedestal |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)