This product has been discontinued.
REMODELER 4"
Item #: 568089
Cat #: RDLED4R12-50YY-S-W
UPC: 019813109961
Documents & Guides
No Documents Available
RAB RDLED4R12-50YY-S-W REMODELER 4" ROUND 12W 2700K DIM TRIAC 50 DEGREES SPECULAR CONE WHITE RING
Sign In or Register to view pricing and more.
No associated products found.
Overview
RAB RDLED4R12-50YY-S-W REMODELER 4" ROUND 12W 2700K DIM TRIAC 50 DEGREES SPECULAR CONE WHITE RING
Also known as: 019813109961, RDLED4R12-50YY-S-W
Specifications
Color: | White |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Color Rendering Index (CRI): | 90 |
Customer Reviews
No reviews for this product
(0)