PT HG COMPACT DESIGN RECEPT 20A/125V I

Item #: 568023

Cat #: PT-8300HI

UPC: 785007091403

Sign In or Register to view pricing and more.
Documents & Guides
20A 125V Plugtail Hospital Grade Duplex Receptacle Ivory

Overview

20A 125V Plugtail Hospital Grade Duplex Receptacle Ivory
Also known as: 785007091403, PT-8300HI

Specifications

Mounting: Box
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Mounting: Box
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: Ivory

Customer Reviews

No reviews for this product
(0)