Spring Connection Terminal Block Type D 2,5/5.N.4L

Item #: 567391

Cat #: 029001327

UPC: 662019969909

Documents & Guides
Spring Connection Terminal Block. Type: D 2,5/5.N.4L. Color: Blue. 600V/15A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Spring Connection Terminal Block. Type: D 2,5/5.N.4L. Color: Blue. 600V/15A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG.
Blue, feed through terminal block with 5 mm spacing, 15 Amp rated UL current with spring clamp connection that accepts 26-12 AWG UL wire range
Also known as: 662019969909, 029001327

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Mounting: DIN Rail
Gauge: 12 AWG
Amps: 15
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 15
Color: Blue
Gauge: 12 AWG
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)