Spring Connection Terminal Block Type D 2,5/5.4L

Item #: 567389

Cat #: 029001125

UPC: 662019969886

Documents & Guides
Spring Connection Terminal Block. Type: D 2,5/5.4L. Color: Gray. 600V/15A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Spring Connection Terminal Block. Type: D 2,5/5.4L. Color: Gray. 600V/15A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG.
Also known as: 662019969886, 029001125

Specifications

Type: Terminal Block, Feed Through
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Amps: 15
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Gauge: 12 AWG
Amps: 15
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)