
10' Twin Step Ladder, Type IAA, 375 lbs
Item #: 566793
Cat #: T7410
UPC: 051751011586
Documents & Guides
Twin Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 32", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Sign In or Register to view pricing and more.
Overview
Twin Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 32", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The T7410 Fiberglass 10ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751011586, T7410
Specifications
Weight Capacity: | 375 lbs |
Width: | 32 in |
Material: | Fiberglass |
Type: | Twin Stepladder |
Length: | 10 ft |
Weight Capacity: | 375 lbs |
Material: | Fiberglass |
Length: | 10 ft |
Width: | 32 in |
Type: | Twin Stepladder |
Customer Reviews
No reviews for this product
(0)