Locking Plug, 30A, 480V, L8-30P, Black/White

Item #: 56648

Cat #: HBL2641

UPC: 783585039008

Sign In or Register to view pricing and more.
Twist-Lock Locking Plug, 30 Amp, 480 Volt, NEMA 8-30P, 2-Pole, 3-Wire Grounding, Screw Terminal, Black and White

Overview

Twist-Lock Locking Plug, 30 Amp, 480 Volt, NEMA 8-30P, 2-Pole, 3-Wire Grounding, Screw Terminal, Black and White
Also known as: 783585039008, HBL2641

Specifications

Type: Grounding, Plug
Volts AC: 480
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L8-30P
Type: Grounding, Plug
Color: Black/White
Material: Nylon
Volts AC: 480
Amps: 30
NEMA Configuration: L8-30P

Customer Reviews

No reviews for this product
(0)