Laser, Self-Lam Label, Polyester, 1.00"

Item #: 566425

Cat #: S100X225YDJ

UPC: 074983503247

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a green colored print-on area 0.75" (19.1 mm) high for Category 6 FT

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a green colored print-on area 0.75" (19.1 mm) high for Category 6 FT
Also known as: 074983503247, S100X225YDJ

Specifications

Color: Green
Material: Polyester
Type: Label
Color: Green
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)