Laser, Self-Lam Label, Polyeser, 1.00" W

Item #: 566422

Cat #: S100X225YBJ

UPC: 074983581559

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a blue colored print-on area 0.75" (19.1 mm) high for Category 6 FTP

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a blue colored print-on area 0.75" (19.1 mm) high for Category 6 FTP
Also known as: 074983581559, S100X225YBJ

Specifications

Color: Clear, Blue
Material: Polyester
Type: Label
Color: Clear, Blue
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)