Laser, Self-Lam Label, Polyester, 1.00"

Item #: 566420

Cat #: S100X225YIJ

UPC: 074983503803

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a yellow colored print-on area 0.75" (19.1 mm) high for Category 6 FTP,

Overview

The laser/ink jet self-laminating adhesive label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 32 labels per sheet. The label has a yellow colored print-on area 0.75" (19.1 mm) high for Category 6 FTP,
Also known as: 074983503803, S100X225YIJ

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label

Customer Reviews

No reviews for this product
(0)