LPANEL 2X2 LED

Item #: 565975

Cat #: PANEL2X2-34Y

UPC: 019813003160

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB PANEL2X2-34Y LPANEL 2X2 LED CEILING 34W 3000K RECESSED WHITE

Overview

RAB PANEL2X2-34Y LPANEL 2X2 LED CEILING 34W 3000K RECESSED WHITE
Also known as: 019813003160, PANEL2X2-34Y

Specifications

Wattage: 34
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Color: White
Wattage: 34
Color Rendering Index (CRI): 82
Color Temperature: 3000 (Warm White)
Color: White

Customer Reviews

No reviews for this product
(0)