LKG FLG-INLT, 20A 3P 480V, L16-20P, WH

Item #: 56555

Cat #: HBL2435

UPC: 783585038322

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20P, Screw Terminal, White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20P, Screw Terminal, White
Also known as: 783585038322, HBL2435

Specifications

Mounting: Screw
Type: Flanged Inlet
Amps: 20
Color: White
NEMA Configuration: L16-20P
Mounting: Screw
Amps: 20
NEMA Configuration: L16-20P
Type: Flanged Inlet
Color: White

Customer Reviews

No reviews for this product
(0)