3 UL TWO HOLE STRAP

Item #: 565389

Cat #: 5133740

UPC: 088700568532

Sign In or Register to view pricing and more.
Documents & Guides
3 in. Conduit Clamp / Strap

Overview

3 in. Conduit Clamp / Strap
CANTEX 5133740 is a 3 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces
Also known as: 088700568532, 5133740

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Diameter: 3 in
Material: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)