5
more

Canvas Bucket
Item #: 565256
Cat #: 5106S
UPC: 092644555060
Documents & Guides
Kle 5106s Canvas Bucket
Sign In or Register to view pricing and more.
Overview
Kle 5106s Canvas Bucket
Transfer your tools safely and securely with this straight-wall lineman bucket. Made of heavy-duty canvas for long life. The bucket features a bronze swivel snap hook for use on hoisting canvas buckets.
Also known as: 092644555060, 5106S
Specifications
Type: | Bucket |
Material: | Canvas |
Standards: | California Proposition 65 |
Type: | Bucket |
Standards: | California Proposition 65 |
Material: | Canvas |
Customer Reviews
No reviews for this product
(0)