
Power Pack, 20A, 120-277VAC, 24VDC
Item #: 565216
Cat #: OPP20-D1
UPC: 078477634042
Documents & Guides
Standard Power Pack, 120/208/220/230/240/277V, 20A, Input: Auto ON Housing: 1/2" Threaded Nipple w/ Locknut, Latching Relay, For Use With: Occupancy Sensors, Gray
Sign In or Register to view pricing and more.
Overview
Standard Power Pack, 120/208/220/230/240/277V, 20A, Input: Auto ON Housing: 1/2" Threaded Nipple w/ Locknut, Latching Relay, For Use With: Occupancy Sensors, Gray
The Leviton OPP20 Super Duty Power Pack is the first power pack designed to control virtually any lighting or receptacle circuit load to meet todays challenges for solid state lighting control and tougher code requirements for unmatched performance and durability. The Power Pack models are cost-effective with simplified energy management tools for daylight harvesting and energy management.
Also known as: 078477634042, OPP20-D1
Specifications
Mounting: | Fixture |
Color: | Gray |
Wattage: | 5.400 |
Volts AC Range: | 120 - 277 |
Mounting: | Fixture |
Wattage: | 5.400 |
Color: | Gray |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)