Occupancy Sensor, Ceiling Mount

Item #: 157107

Cat #: CM-9

UPC: 745975808304

Occupancy Sensor, Ceiling Mount, Passive Infrared, Small Motion, 360° Coverage, Operating Voltage: 12-24 VAC/VDC, Recomended Power Pack: PP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Occupancy Sensor, Ceiling Mount, Passive Infrared, Small Motion, 360° Coverage, Operating Voltage: 12-24 VAC/VDC, Recomended Power Pack: PP20
Series occupancy sensor offers amazing performance and sensitivity to small motions for a standard range Passive Infrared (PIR) sensor. Ideal for small rooms with drop ceilings and areas without obstructions, the CM 9 is a snap to install. Its light weight allows surface mounting to drop ceilings or a ceiling grid. The CM 9 sensor can cover entire private offices or smaller rooms by itself, however it is also the ideal lead sensor for odd shaped rooms.
Also known as: 745975808304, CM-9

Specifications

Color: White
Angle: 360°
Volts AC Control: 12/24
Volts DC Control: 12/24
Color: White
Volts AC Control: 12/24
Angle: 360°
Volts DC Control: 12/24

Customer Reviews

No reviews for this product
(0)