HDSS FUS 3P3W 600V 100A N3R

Item #: 56492

Cat #: HF363R

UPC: 783643151307

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (100A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (100A).
Heavy Duty Safety Switches are available in 30 -1200 A ratings, in Type 1, 3R, 12 and 4X enclosures and in 2, 3, 4 and 6 pole versions. Fusible models are available for either 240 V AC max. or 600 V AC or 600 V DC applications. Non-fusible versions are available in 600 V AC max ratings and can be used on any AC voltage through 600 V AC. Fusible versions accept Class H fuses as standard in 30-600 A ratings and can be converted to Class R fusing only with a field installed kit. 600 V rated fusible switches in 30-600 A ratings can be converted to accept Class J fuses by simply moving their load base. 800 and 1200 A fusible switches accept Class L fuses. All accept aux contact kits. Neutrals are either factory installed or can be field added. All are UL98 listed (rotary switches are UL508 listed and solar disconnects are listed as UL1741 PV switches).
Also known as: 783643151307, HF363R

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)