Switch, Pull Cord, Slvr

Item #: 56481

Cat #: 6537

UPC: 782640653708

Documents & Guides
Pull cord switch, Silver
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pull cord switch, Silver
Also known as: 782640653708, 6537

Specifications

Mounting: Flush, Surface
Volts DC: 125
Material: Stainless Steel
Amps: 3, 0.500
Color: Silver
Volts AC: 125
Mounting: Flush, Surface
Material: Stainless Steel
Color: Silver
Volts DC: 125
Amps: 3, 0.500
Volts AC: 125

Customer Reviews

No reviews for this product
(0)