Safety Switch, Fused, 3R, 3P, 200A, 600VAC, HD

Item #: 56473

Cat #: HF364R

UPC: 783643151321

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA Type 3R, 200 Amp, 600 Volt, 3 Pole, 3 Wire.

Overview

Heavy Duty Safety Switch, Fused, NEMA Type 3R, 200 Amp, 600 Volt, 3 Pole, 3 Wire.
Heavy Duty Safety Switches are available in 30 -1200 A ratings, in Type 1, 3R, 12 and 4X enclosures and in 2, 3, 4 and 6 pole versions. Fusible models are available for either 240 V AC max. or 600 V AC or 600 V DC applications. Non-fusible versions are available in 600 V AC max ratings and can be used on any AC voltage through 600 V AC. Fusible versions accept Class H fuses as standard in 30-600 A ratings and can be converted to Class R fusing only with a field installed kit. 600 V rated fusible switches in 30-600 A ratings can be converted to accept Class J fuses by simply moving their load base. 800 and 1200 A fusible switches accept Class L fuses. All accept aux contact kits. Neutrals are either factory installed or can be field added. All are UL98 listed (rotary switches are UL508 listed and solar disconnects are listed as UL1741 PV switches).
Also known as: 783643151321, HF364R

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)