This product has been discontinued.
Single Receptacle Wallplate, 1-Gang, 1.40" Opening Nylon, Almond
Item #: 564583
Cat #: NP7AL
UPC: 883778103568
Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Wallplate, 1-Gang, 1.40" Opening Nylon, Almond
Overview
Single Receptacle Wallplate, 1-Gang, 1.40" Opening Nylon, Almond
Also known as: 883778103568, NP7AL
Specifications
Mounting: | Device |
Size: | Standard |
Gangs: | 1 |
Color: | Almond |
Type: | Single Receptacle |
Material: | Nylon |
Mounting: | Device |
Gangs: | 1 |
Type: | Single Receptacle |
Size: | Standard |
Color: | Almond |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)