LKG CONN, 20A 250V, L2-20R, B/W

Item #: 56429

Cat #: HBL7101C

UPC: 783585177007

Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 20A 250V, 2-Pole 2-Wire Non Grounding, L2-20R,Screw Terminal, Black and W hite
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 20A 250V, 2-Pole 2-Wire Non Grounding, L2-20R,Screw Terminal, Black and W hite
Also known as: 783585177007, HBL7101C

Specifications

Type: Connector, Non-Grounding
Color: Black/White
Amps: 20
Volts AC: 240
NEMA Configuration: L2-20R
Type: Connector, Non-Grounding
Amps: 20
NEMA Configuration: L2-20R
Color: Black/White
Volts AC: 240

Customer Reviews

No reviews for this product
(0)