
Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel
Item #: 5642
Cat #: P3192-09
UPC: 785247134915
Documents & Guides
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade
Sign In or Register to view pricing and more.
No associated products found.
Overview
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade
Gather possesses a smart simplicity to complement today’s home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style
Also known as: 785247134915, P3192-09
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 24 in |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Diameter: | 24 in |
Standards: | California Proposition 65 |
Wattage: | 100 |
Color: | Brushed Nickel |
Customer Reviews
No reviews for this product
(0)