LED BOLLARD 42 " 5W NEUT. W/ SQ

Item #: 564123

Cat #: BLED5-42N

UPC: 019813027975

Sign In or Register to view pricing and more.
Documents & Guides
Landscape 155 Lumens Bled 42 Inches Square 5W 4000K Bronze

Overview

Landscape 155 Lumens Bled 42 Inches Square 5W 4000K Bronze
Also known as: 019813027975, BLED5-42N

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 5
Color Rendering Index (CRI): 85
Lumens: 155
Type: Landscape
Color: Bronze
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Type: Landscape
Wattage: 5
Lumens: 155
Color: Bronze

Customer Reviews

No reviews for this product
(0)