Safety Switch, Class R Fuse Clips, 30A, 600VAC, 60A, 240VAC, 3P

Item #: 56398

Cat #: HR612

UPC: 783643173422

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Class R Fuse Clips, 30 Amp, 600 Volt AC, Heavy Duty, 60 Amp, 240 Volt AC, General Duty, 3-Pole

Overview

Safety Switch, Class R Fuse Clips, 30 Amp, 600 Volt AC, Heavy Duty, 60 Amp, 240 Volt AC, General Duty, 3-Pole
Also known as: 783643173422, HR612

Specifications

Poles: 3
Mounting: Device
Amps: 30
Class: R
Volts AC: 240, 600
Poles: 3
Amps: 30
Volts AC: 240, 600
Mounting: Device
Class: R

Customer Reviews

No reviews for this product
(0)