Luminaire Disconnec Kit, 18 AWG, 2-Wire, 4 Amp/600V Max

Item #: 56397

Cat #: LD2

UPC: 786209869753

Luminaire Disconnect, 2-Wire, 4 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. 2-Pole Luminaire Disconnect Kit Includes Two Male/Line Half And Two Female/Load Half of the luminaire diconnect polybagged with installation instructions. Package Of 20 Each.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Luminaire Disconnect, 2-Wire, 4 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. 2-Pole Luminaire Disconnect Kit Includes Two Male/Line Half And Two Female/Load Half of the luminaire diconnect polybagged with installation instructions. Package Of 20 Each.
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786209869753, LD2

Specifications

Material: Polycarbonate
Color: Orange
Material: Polycarbonate
Color: Orange

Customer Reviews

No reviews for this product
(0)