LED BOLLARD 36 Inch 5W COOL WITH SQUAR

Item #: 563919

Cat #: BLED5-36W

UPC: 019813027708

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 196 Lumens Bled 36 Inches Square 5W 5000K White

Overview

Landscape 196 Lumens Bled 36 Inches Square 5W 5000K White
Also known as: 019813027708, BLED5-36W

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Type: Landscape
Color: White
Color Rendering Index (CRI): 68
Color Temperature: 5000 (Bright White)
Type: Landscape
Color Rendering Index (CRI): 68
Wattage: 5
Color: White

Customer Reviews

No reviews for this product
(0)