LDPH10 Hinged, 2-piece Power Rated Racew

Item #: 56384

Cat #: LDPH10EI8-A

UPC: 074983344079

Sign In or Register to view pricing and more.
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 8.00 ft, Width 1.52 in.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 8.00 ft, Width 1.52 in.
Also known as: 074983344079, LDPH10EI8-A

Specifications

Length: 8 ft
Material: PVC
Color: Electric Ivory
Length: 8 ft
Color: Electric Ivory
Material: PVC

Customer Reviews

No reviews for this product
(0)