Safety Switch, Class R Fuse Clips, HD, 100A, 600VAC, 3P

Item #: 56377

Cat #: HR63

UPC: 783643173446

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Class R Fuse Clips, 100 Amp, 600 Volt AC, 3-Pole, Heavy Duty Only

Overview

Safety Switch, Class R Fuse Clips, 100 Amp, 600 Volt AC, 3-Pole, Heavy Duty Only
Also known as: 783643173446, HR63

Specifications

Poles: 3
Mounting: Device
Amps: 100
Class: R
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Mounting: Device
Class: R

Customer Reviews

No reviews for this product
(0)