Safety Switch, Class R Fuse Clips, HD, 200A, 600VAC, 3P

Item #: 56360

Cat #: HR64

UPC: 783643173453

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Class R Fuse Clips, 200 Amp, 600 Volt AC, 3-Pole, Heavy Duty Only

Overview

Safety Switch, Class R Fuse Clips, 200 Amp, 600 Volt AC, 3-Pole, Heavy Duty Only
Also known as: 783643173453, HR64

Specifications

Amps: 200
Poles: 3
Mounting: Device
Class: R
Volts AC: 600
Amps: 200
Mounting: Device
Volts AC: 600
Poles: 3
Class: R

Customer Reviews

No reviews for this product
(0)