Raceway, Latching, 1.52" x .86" x 8', Off-White

Item #: 56347

Cat #: LDPH10IW8-A

UPC: 074983344109

Sign In or Register to view pricing and more.
Surface Raceway, 2-Piece, Latching, 1.52" x .86" x 8', Off-White

Overview

Surface Raceway, 2-Piece, Latching, 1.52" x .86" x 8', Off-White
Also known as: 074983344109, LDPH10IW8-A

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White

Customer Reviews

No reviews for this product
(0)