Strut Strap, Size: 1-1/2", Material: PVC Coated Iron

Item #: 563364

Cat #: PV1500B2012

UPC: 847656074548

Documents & Guides
Pipe Support Strap, Size: 1 1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Support Strap, Size: 1 1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Calbond PVC Coated Strut Straps are used with coated strut to support conduit installations in a variety of configurations. Straps may be used in either vertical or horizontal positions to support conduit. Straps provided with stainless steel hardware. Conduit spacing may be as close together as allowed by the couplings.
Also known as: 847656074548, PV1500B2012

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)