Pipe Strap, 1-Hole, Size: 1", Material: PVC Coated Iron

Item #: 563349

Cat #: PV10001S00

UPC: 847656072520

Documents & Guides
1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.
Calbond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: one-hole malleable iron strap or two-hole stamped steel strap. Clamp backs are used to space the conduit from a wall or structure.
Also known as: 847656072520, PV10001S00

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)