![Conduit Hub, Size: 2", Material: PVC Coated Iron Conduit Hub, Size: 2", Material: PVC Coated Iron](https://rexel-cdn.com/products/clbpv0500st1.jpg?i=A8115EE5-E033-4887-9EA1-A5E82FD5E5BD&f=420)
Conduit Hub, Size: 2", Material: PVC Coated Iron
Item #: 563347
Cat #: PV2000ST6
UPC: 847656076214
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub, Size: 2 inch, Material: PVC Coated Steel.
Overview
Conduit Hub, Size: 2 inch, Material: PVC Coated Steel.
Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.
Also known as: 847656076214, PV2000ST6
Specifications
Diameter: | 2 in |
Material: | PVC Coated Steel |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)