1-1/4" Female Hub Sealing Fitting, Limited Quantities Available

Item #: 563339

Cat #: PV1200EYS4

UPC: 847656073794

Documents & Guides
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 1/4 inch, Material: PVC Coated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 1/4 inch, Material: PVC Coated Steel
PVC Coated Sealing Fittings are used in hazardous locations to prevent flame and gas from continuing to travel through the conduit system. PVC coating provides corrosion protection. A sealing compound should be used on the interior after wiring. Compound supplied by the original fitting manufacturer.
Also known as: 847656073794, PV1200EYS4

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)