FS Device Box, 1-Gang, Dead-End, Type FS, 1", PVC Coated

Item #: 563336

Cat #: PV1000FSC3

UPC: 847656072902

Documents & Guides
FS Device Box, 1-Gang, Dead-End, Type FS, 1 Inch, PVC Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

FS Device Box, 1-Gang, Dead-End, Type FS, 1 Inch, PVC Coated
Also known as: 847656072902, PV1000FSC3

Specifications

Color: Black
Gangs: 1
Depth: 1.690 in
Material: PVC Coated Steel
Hub Diameter: 1 in
Number of Hubs: 2
Color: Black
Depth: 1.690 in
Hub Diameter: 1 in
Gangs: 1
Material: PVC Coated Steel
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)