LDPH5 Hinged, 2-piece Power Rated Racewa

Item #: 56326

Cat #: LDPH5IW10-A

UPC: 074983343997

Sign In or Register to view pricing and more.
Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, Available In 6', 8', and 10' Lengths, Off White, PVC, Length 10.00 ft, Width 1.02 in.

Overview

Tamper Resistant Two-Piece Latching Surface Raceway, Supplied With Pre-Punched Mounting Holes And Factory Applied Adhesive Tape, Available In 6', 8', and 10' Lengths, Off White, PVC, Length 10.00 ft, Width 1.02 in.
Also known as: 074983343997, LDPH5IW10-A

Specifications

Color: White
Material: PVC
Length: 10 ft
Width: 1.020 in
Color: White
Length: 10 ft
Material: PVC
Width: 1.020 in

Customer Reviews

No reviews for this product
(0)